SYNCROWAVE 250 DX W/TIGRUNNER 3X 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SYNCROWAVE 250 DX W/TIGRUNNER 3X 20

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-194-032
  • Mfr. Model # 907-194-032
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 450.0 lbs

Product Details

The syncrowave 350 DX has an output range of 5 to 310 amps. Dual digital meters allow for quick and easy viewing of actual and preset values of amperage and voltage. Squarewave output with AC balance control.

Technical Specs

  • Input Voltage 200/230/460
  • Features AC/DC Square Wave, Digital Meters
  • Application Auto / Cycle (Racing, Customizing, Restoring), Construction, DIY / Home Hobbyist, Farm and Ranch, Infrastructure, Manufacturing, Metal Art / Sculptures, High Purity Processing, Boat / Yacht
  • Includes Power Source, Rfcs-14 Hd Remote Foot Pedal, Coolmate 3x Water Cooler, No. 37 Running Gear And Dinse Connectors.
  • Overall Depth 25"
  • Input (Amps) 110/96/48
  • Overall Height 36-1/4"
  • Item TIG Welder
  • Overall Width 22-1/2"
  • Series Syncrowave 250 DX TIGRunner
  • Rated Output 200A @ 28V/250A @ 30V
  • Welded Material Mild Steel, Stainless Steel, Aluminum
  • Mild Steel - Material Thickness 0.012" - 1/2"
  • Welding Processes Pulsed TIG, Stick, TIG
  • Aluminum - Material Thickness 0.015" - 3/8"
  • Welder Industrial Class Heavy
  • Welder Input Hz 50/60
  • Welder Max. Output Amps 310
  • Welder Input Phase 1
  • Power Source Weight 378 lb.
  • Welder Duty Cycle 40%
  • Welder Min. Output Amps 3
  • Polarity AC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list