Skip Content
SYNCROWAVE 250 DX 230/460/575 50/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SYNCROWAVE 250 DX 230/460/575 50/60

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-195
  • Mfr. Model # 907-195
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 712
  • Shipping Weight 399.0 lbs

Product Details

Syncrowave 350 DX with built-in preflow/postflow provides 0.2-5 seconds of preflow and 0-50 seconds of postflow. Selectable starts allows operator to choose from three different starting conditions to optimize the application.

Technical Specs

  • Duty Cycle 40%
  • Item Tig Welders
  • Input Voltage 220/230/240 V ,460/480 V ,575 V
  • Rated Output 250 A @ 30 V AC
  • Series Syncrowave(R) 250
  • Application Racing / Customizing / Restoring, Construction, Diy / Home Hobbyist, Farm and Ranch, Infrastructure, Manufacturing, Metal Art / Sculptures, Boat / Yacht, High Purity Processing
  • Features Squarewave Technology, Balance Control, Syncro Start(TM), Digital Welding Meters, Last Procedure Recall, Adaptive Hot Start(TM)
  • Includes Syncrowave(R) 250 Dx. (2) 50 Mm Dinse Style Connectors
  • Phase 1
  • Hz 50/60
  • Output Range 3-310

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list