Skip Content
Discontinued with Replacement
SYNCROWAVE 200 RUNNER 208-230V 50/6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SYNCROWAVE 200 RUNNER 208-230V 50/6

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-308-001
  • Mfr. Model # 907-308-001
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 312.0 lbs
Suggested Replacement Product
WELDER TIG SYNCROWAVE 210 208/230V

Price: NA

Product Details

Sycrowave 200, welds a variety of materials with a wider amp range. Improve appearance with the refined control of the built-in pulser. 115 V front panel receptacle. Increase process capabilities with a complete accessory kit for both TIG & Stick welding.

Technical Specs

  • Item Syncrowave(R) 200 Runner TIG Package
  • Input Voltage 208 - 230
  • Application Stick, TIG all materals including Aluminum up to 1/4"
  • Features AC/DC Square Wave, Digital Meters, Pulser
  • Includes Power Source, 8 Ft. Primary Cord, Rfcs-14 Remote Foot Pedal, 12-1/2 Ft. Weldcraft(R) Wp17 Tig Torch, 15 Ft. Work Lead With Clamp, 15 Ft. Lead W/Electrode Holder, Flow Gauge Regulator With Hose And Cable And Foot Pedal Holders
  • Overall Depth 21-1/2"
  • Input (Amps) 54
  • Overall Width 21-1/8"
  • Overall Height 30-1/8"
  • Rated Output 150A @ 26V
  • Series Syncrowave 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list