Skip Content
SYNC ELECTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SYNC ELECTO

HONEYWELL HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDL1030333
  • Mfr. Model # 1030333
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 2500
  • Shipping Weight 1.1 lbs

Technical Specs

  • Battery Type AA
  • Includes (2) AA Batteries, Sync Electo Sound Amplification
  • Standards ANSI S3.19-1974
  • Item Electronic Ear Muff
  • Noise Reduction Rating NRR 25 dB
  • Auxiliary Input 3.5 mm Jack
  • Radio Band Type FM
  • Ear Muff Style Over-the-Head
  • Series Sync Electo
  • Ear Muff Shell Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list