Skip Content
SYNC DIGITAL AM/FM RADIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SYNC DIGITAL AM/FM RADIO

HONEYWELL HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDL1030331
  • Mfr. Model # 1030331
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Battery Type AA
  • Includes (2) AA Batteries
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 25dB
  • Ear Muff Style Over-the-Head
  • Item Electronic Ear Muff
  • Auxiliary Input 3.5 mm Jack
  • Radio Band Type AM/FM
  • Series Sync Radio
  • Ear Muff Shell Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list