Skip Content
SWVL PLT CSTR W/TOTL-LOK,700 LB,6 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/TOTL-LOK,700 LB,6 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HXK6
  • Mfr. Model # 4HXK6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 4.45 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • Load Rating 700 lbs.
  • Item Swivel Plate Caster w/Total-Lock
  • Core Color Gray
  • Includes Thread Guards
  • Overall Height 7-1/2"
  • Frame Material Steel
  • Wheel Color Red
  • Durometer 95 Shore A
  • Frame Finish Zinc Plated
  • Wheel Width 2"
  • Plate Size 2-1/2 x 3-5/8"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 6"
  • Plate Thickness 0.187"
  • Inside Bolt Hole Spacing 1-3/4 x 2-7/8"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Load Rating Range Light-Medium Duty
  • Thread Guards Yes
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Caster Wheel Bearings Roller
  • Caster Core Material Polyolefin
  • Caster Wheel/Tread Material Polyurethane
  • Caster Raceway Double Ball
  • Caster Brake Type Total Lock
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list