Skip Content
SWVL PLT CSTR W/TOTL-LOK,650 LB,5 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/TOTL-LOK,650 LB,5 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HXJ7
  • Mfr. Model # 4HXJ7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 3.98 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • Item Swivel Plate Caster w/Total-Lock
  • Core Color Gray
  • Includes Thread Guards
  • Load Rating 650 lbs.
  • Overall Height 6-1/2"
  • Frame Material Steel
  • Wheel Color Red
  • Durometer 95 Shore A
  • Frame Finish Zinc Plated
  • Mounting Bolt Dia. 5/16"
  • Wheel Width 2"
  • Plate Size 2-1/2 x 3-5/8"
  • Plate Thickness 0.187"
  • Wheel Dia. 5"
  • Inside Bolt Hole Spacing 1-3/4 x 2-7/8"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards Yes
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type Total Lock
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Polyurethane
  • Caster Raceway Double Ball
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Roller
  • Caster Brake Type Total Lock
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list