SWVL PLT CSTR W/TOTL-LOK,600 LB,4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/TOTL-LOK,600 LB,4 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HXH4
  • Mfr. Model # 4HXH4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 3.93 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • Includes Thread Guards
  • Core Color Gray
  • Item Swivel Plate Caster w/Total-Lock
  • Load Rating 600 lbs.
  • Overall Height 5-5/8"
  • Wheel Color Red
  • Frame Material Steel
  • Durometer 95 Shore A
  • Frame Finish Zinc Plated
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.187"
  • Inside Bolt Hole Spacing 3 x 3"
  • Thread Guards Yes
  • Caster Sub-Type Swivel
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Polyurethane
  • Caster Swivel Lock Type Total Lock
  • Caster Core Material Polyolefin
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Brake Type Total Lock
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list