Skip Content
SWVL PLT CSTR W/TOTL-LOK,500 LB,8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/TOTL-LOK,500 LB,8 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVE8
  • Mfr. Model # 1NVE8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Technical Specs

  • Core Color Silver
  • Item Swivel Plate Caster w/Total-Lock
  • Load Rating 500 lb.
  • Overall Height 9-1/2"
  • Wheel Color Black
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Durometer 90 Shore A
  • Plate Size 4 x 4-1/2"
  • Wheel Width 2"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Wheel Dia. 8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Brake Included Yes
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Light-Medium Duty
  • Caster Core Material Aluminum
  • Caster Raceway Double Ball
  • Caster Swivel Lock Type Total Lock
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Thread Guards No
  • Caster Brake Type Total Lock
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list