SWVL PLT CSTR W/TOTL-LOK,350 LB,5 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/TOTL-LOK,350 LB,5 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVE3
  • Mfr. Model # 1NVE3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.52 lbs

Technical Specs

  • Item Swivel Plate Caster w/Total-Lock
  • Load Rating 350 lb.
  • Wheel Color Black
  • Core Color Silver
  • Overall Height 6-1/2"
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Durometer 90 Shore A
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3" x 3"
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Light-Medium Duty
  • Caster Swivel Lock Type Total Lock
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Aluminum
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Raceway Double Ball
  • Thread Guards No
  • Caster Brake Type Total Lock
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list