SWVL PLT CSTR W/TOTL-LOK,325 LB,5 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/TOTL-LOK,325 LB,5 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HXG5
  • Mfr. Model # 4HXG5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 4.35 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • Includes Thread Guards
  • Item Swivel Plate Caster w/Total-Lock
  • Core Color Gray
  • Load Rating 325 lbs.
  • Overall Height 6-1/2"
  • Wheel Color Black
  • Durometer 75 Shore A
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 5"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Plate Thickness 0.187"
  • Inside Bolt Hole Spacing 3" x 3"
  • Mounting Bolt Dia. 3/8"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Sub-Type Swivel
  • Thread Guards Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Roller
  • Caster Raceway Double Ball
  • Caster Brake Type Total Lock
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list