SWVL PLT CSTR W/TOTL-LOK,300 LB,4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/TOTL-LOK,300 LB,4 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHX5
  • Mfr. Model # 1UHX5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features Corrosion Resistant
  • Item Swivel Plate Caster w/Total-Lock
  • Core Color Gray
  • Overall Height 5-1/8"
  • Frame Material Steel
  • Wheel Color Gray
  • Durometer 75 Shore A
  • Load Rating 300 lbs.
  • Plate Size 2-1/2 x 3-5/8"
  • Wheel Width 1-1/4"
  • Frame Finish Zinc Plated
  • Wheel Dia. 4"
  • Inside Bolt Hole Spacing 1-3/4 x 2-13/16"
  • Mounting Bolt Dia. 5/16"
  • Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
  • Plate Thickness 0.157"
  • Caster Sub-Type Swivel
  • Thread Guards No
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Rubber
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Caster Core Material Polyolefin
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Delrin
  • Caster Brake Type Total Lock
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list