Skip Content
SWVL PLT CSTR W/TOTL-LOK,165 LB,3 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWVL PLT CSTR W/TOTL-LOK,165 LB,3 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N125
  • Mfr. Model # 22N125
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Swivel Plate Caster with Total-lock
  • Load Rating 165 lbs.
  • Core Color Gray
  • Overall Height 3-15/16"
  • Replacement Wheel VPA 75/8G
  • Wheel Color Gray
  • Frame Material Stainless Steel
  • Durometer 80 Shore A
  • Frame Finish Stainless Steel
  • Standards ISO 9001 and DIN EN 1,2532
  • Wheel Width 1"
  • Wheel Dia. 3"
  • Plate Thickness 3/32"
  • Inside Bolt Hole Spacing 1-1/2" x 1-1/2"
  • Plate Size 2-3/8" x 2-3/8"
  • Mounting Bolt Dia. 3/16"
  • Outside Bolt Hole Spacing 1-7/8" x 1-7/8"
  • Application Food Service, Medical and Institutional Equipment
  • Features Light Duty Stainless Steel
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Rubber
  • Caster Brake Type Total Lock
  • Caster Sub-Type Swivel
  • Caster Core Material Nylon
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Plain
  • Caster Swivel Lock Type Total Lock
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Light-Duty
  • Thread Guards No
  • Extended Lead No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list