Skip Content
SWVL PLT CSTR W/TOTL-LOK,1200 LB,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/TOTL-LOK,1200 LB,8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVK2
  • Mfr. Model # 1NVK2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 13.22 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Item Swivel Plate Caster w/Total-Lock
  • Core Color Silver
  • Overall Height 9-1/2"
  • Load Rating 1,200 lbs.
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Wheel Color Blue
  • Durometer 95 Shore A
  • Mounting Bolt Dia. 3/8"
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Plate Size 5 x 5-1/2"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Caster Brake Included Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Swivel Lock Type Total Lock
  • Caster Core Material Aluminum
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Brake Type Total Lock
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list