SWVL PLT CSTR W/TOTL-LOK,1200 LB,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/TOTL-LOK,1200 LB,8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVG2
  • Mfr. Model # 1NVG2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.91 lbs

Technical Specs

  • Item Swivel Plate Caster w/Total-Lock
  • Overall Height 9-1/2"
  • Load Rating 1200 lb.
  • Core Color Black
  • Wheel Color Black
  • Frame Material Steel
  • Wheel Width 2"
  • Durometer 90 Shore D
  • Plate Size 4 x 4-1/2"
  • Frame Finish Yellow Zinc Chromate
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3" x 3"
  • Caster Sub-Type Swivel
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Brake Included Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Medium-Duty
  • Caster Swivel Lock Type Total Lock
  • Caster Core Material Phenolic
  • Caster Wheel/Tread Material Phenolic
  • Caster Temp. Range Available No
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Thread Guards No
  • Caster Brake Type Total Lock
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list