SWVL PLT CSTR W/TOTL-LOK,1200 LB,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/TOTL-LOK,1200 LB,6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVJ8
  • Mfr. Model # 1NVJ8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 10.37 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Wheel Color Blue
  • Load Rating 1,200 lbs.
  • Item Swivel Plate Caster w/Total-Lock
  • Core Color Silver
  • Overall Height 7-1/2"
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Durometer 95 Shore A
  • Plate Size 5 x 5-1/2"
  • Wheel Width 2"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Thread Guards No
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Caster Load Rating Range Medium-Duty
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Wheel Shape Standard
  • Caster Core Material Aluminum
  • Caster Swivel Lock Type Total Lock
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Brake Type Total Lock
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list