SWVL PLT CSTR W/TOTL-LOK,1000 LB,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/TOTL-LOK,1000 LB,5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVK8
  • Mfr. Model # 1NVK8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 6.85 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Item Swivel Plate Caster w/Total-Lock
  • Load Rating 1,000 lbs.
  • Overall Height 6-1/2"
  • Core Color Black
  • Wheel Color Black
  • Frame Material Steel
  • Durometer 90 Shore D
  • Wheel Width 2"
  • Frame Finish Zinc Plated
  • Wheel Dia. 5"
  • Plate Size 5 x 5-1/2"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included Yes
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Wheel Shape Standard
  • Caster Core Material Phenolic
  • Caster Raceway Double Ball
  • Caster Swivel Lock Type Total Lock
  • Caster Wheel Bearings Roller
  • Caster Wheel/Tread Material Phenolic
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate
  • Caster Brake Type Total Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list