SWVL PLT CSTR W/TOTAL-LOCK,250 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWVL PLT CSTR W/TOTAL-LOCK,250 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHY7
  • Mfr. Model # 1UHY7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Swivel Plate Caster w/Total-Lock
  • Features Corrosion Resistant
  • Core Color Gray
  • Load Rating 250 lbs.
  • Overall Height 4-11/16"
  • Frame Material Steel
  • Wheel Color Gray
  • Durometer 65 Shore A
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Plate Size 2-1/2 x 3-5/8"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 3-1/2"
  • Inside Bolt Hole Spacing 1-3/4 x 2-13/16"
  • Plate Thickness 0.157"
  • Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Caster Core Material Polyolefin
  • Caster Wheel/Tread Material Rubber
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Ball
  • Caster Brake Type Total Lock
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list