!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWVL PLT CSTR W/4-PSTN DRCTNL LOK,7

SWVL PLT CSTR W/4-PSTN DRCTNL LOK,7

APPROVED VENDOR

SWVL PLT CSTR W/4-PSTN DRCTNL LOK,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWVL PLT CSTR W/4-PSTN DRCTNL LOK,7

SWVL PLT CSTR W/4-PSTN DRCTNL LOK,7

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4HXN1
  • Mfr. Model # 4HXN1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • Item Swivl Plate Caster w/4-Postn Drctnl Lok
  • Load Rating 700 lbs.
  • Wheel Width 2 in
  • Swivel Raceway Type Double Ball
  • Inside Bolt Hole Spacing 3" x 3"
  • Mounting Bolt Dia. 3/8"
  • Caster Brake Type Total Lock Brake
  • Caster Frame Material Steel
  • Wheel Core Material Polyolefin
  • Number of Wheels 1
  • Caster Sub-Type Swivel
  • Wheel Dia. 6 in
  • Wheel/Tread Material Polyolefin
  • Mounting Plate Size 4 in x 4 1/2 in
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Swivel Lock Type Total Lock
  • Frame Finish Zinc Plated
  • Tread Shape Standard
  • Core Colour Black
  • Includes Thread Guards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list