SWVL PLT CSTR W/4-PSTN DRCTNL LOK,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/4-PSTN DRCTNL LOK,6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HXJ8
  • Mfr. Model # 4HXJ8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 4.01 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • Includes Thread Guards
  • Core Color Gray
  • Load Rating 650 lbs.
  • Overall Height 6-1/2"
  • Item Swivl Plate Caster w/4-Postn Drctnl Lok
  • Wheel Color Red
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Durometer 95 Shore A
  • Wheel Dia. 5"
  • Wheel Width 2"
  • Plate Thickness 0.187"
  • Plate Size 2-1/2 x 3-5/8"
  • Inside Bolt Hole Spacing 1-3/4 x 2-7/8"
  • Mounting Bolt Dia. 5/16"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards Yes
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with 4-Position Directional Lock
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list