Skip Content
SWVL PLT CSTR W/4-PSTN DRCTNL LOK,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/4-PSTN DRCTNL LOK,5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVE9
  • Mfr. Model # 1NVE9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.43 lbs

Technical Specs

  • Item Swivl Plate Caster w/4-Postn Drctnl Lok
  • Core Color Silver
  • Load Rating 500 lb.
  • Overall Height 9-1/2"
  • Frame Material Steel
  • Wheel Color Black
  • Frame Finish Yellow Zinc Chromate
  • Durometer 90 Shore A
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Plate Size 4 x 4-1/2"
  • Inside Bolt Hole Spacing 3 x 3"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with 4-Position Directional Lock
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Rubber
  • Caster Raceway Double Ball
  • Caster Core Material Aluminum
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Thread Guards No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list