Skip Content
SWVL PLT CSTR W/4-PSTN DRCTNL LOK,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/4-PSTN DRCTNL LOK,3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HXG2
  • Mfr. Model # 4HXG2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 4.94 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • Includes Thread Guards
  • Item Swivl Plate Caster w/4-Postn Drctnl Lok
  • Core Color Gray
  • Load Rating 300 lbs.
  • Overall Height 5-5/8"
  • Wheel Color Black
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Wheel Width 2"
  • Durometer 75 Shore A
  • Plate Thickness 0.187"
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 4"
  • Inside Bolt Hole Spacing 3 x 3"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Thread Guards Yes
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with 4-Position Directional Lock
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Caster Brake Included No
  • Caster Raceway Double Ball
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list