SWVL PLT CSTR W/4-PSTN DRCTNL LOK,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/4-PSTN DRCTNL LOK,3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVE4
  • Mfr. Model # 1NVE4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.08 lbs

Technical Specs

  • Core Color Silver
  • Item Swivel Plate Caster w/4-Postn Drctnl Lok
  • Load Rating 350 lb.
  • Overall Height 6-1/2"
  • Frame Material Steel
  • Wheel Color Black
  • Frame Finish Yellow Zinc Chromate
  • Durometer 90 Shore A
  • Wheel Width 2"
  • Plate Thickness 0.250"
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with 4-Position Directional Lock
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Wheel/Tread Material Rubber
  • Caster Load Rating Range Light-Medium Duty
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Core Material Aluminum
  • Caster Temp. Range Available No
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list