Skip Content
SWVL PLT CSTR W/4-PSTN DRCTNL LOK,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/4-PSTN DRCTNL LOK,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVG3
  • Mfr. Model # 1NVG3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.08 lbs

Technical Specs

  • Overall Height 9-1/2"
  • Item Swivl Plate Caster w/4-Postn Drctnl Lok
  • Load Rating 1200 lb.
  • Wheel Color Black
  • Core Color Black
  • Frame Material Steel
  • Durometer 90 Shore D
  • Wheel Width 2"
  • Frame Finish Yellow Zinc Chromate
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Plate Thickness 0.250"
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Swivel Caster with 4-Position Directional Lock and Brake
  • Caster Load Rating Range Medium-Duty
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Caster Core Material Phenolic
  • Caster Wheel/Tread Material Phenolic
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Thread Guards No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list