Skip Content
SWVL PLT CSTR W/4-PSTN DRCTNL LOK,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWVL PLT CSTR W/4-PSTN DRCTNL LOK,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVF6
  • Mfr. Model # 1NVF6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • Item Swivl Plate Caster w/4-Postn Drctnl Lok
  • Core Color Silver
  • Load Rating 1200 lb.
  • Wheel Color Blue
  • Overall Height 9-1/2"
  • Frame Finish Yellow Zinc Chromate
  • Frame Material Steel
  • Durometer 95 Shore A
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Plate Size 4 x 4-1/2"
  • Inside Bolt Hole Spacing 3 x 3"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Sub-Type Rigid
  • Caster Brake Included Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with 4-Position Directional Lock and Brake
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Caster Core Material Aluminum
  • Caster Raceway Double Ball
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Thread Guards No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list