Skip Content
SWL KINGPINLESS 8 IN RT CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWL KINGPINLESS 8 IN RT CASTER

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLKP1465W8
  • Mfr. Model # KP1465W8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application Bakery Equipment, Warehouse Carts
  • Item Swivel Caster
  • Core Color Black
  • Features High Impact
  • Load Rating 1400 lbs.
  • Replacement Wheel 65W-8X2
  • Wheel Color Black
  • Overall Height 9-1/2"
  • Durometer 65 D
  • Frame Finish Zinc
  • Frame Material Steel
  • Wheel Width 2"
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Plate Thickness 5/16"
  • Caster Brake Included Yes
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list