SWL KINGPINLESS 6 IN RT CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWL KINGPINLESS 6 IN RT CASTER

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLKP1465W6
  • Mfr. Model # KP1465W6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2072
  • Shipping Weight 5.75 lbs

Technical Specs

  • Features High Impact
  • Item Caster
  • Application Material Handling
  • Core Color Black
  • Replacement Wheel 65W-6X2
  • Load Rating 1,200 lbs.
  • Wheel Color Black
  • Overall Height 7-1/2"
  • Frame Finish Zinc
  • Durometer 65D
  • Frame Material Steel
  • Plate Size 4" x 4-1/2"
  • Wheel Width 2"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Plate Thickness 5/16"
  • Outside Bolt Hole Spacing 3" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list