SWL KINGPINLESS 4 IN RT CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWL KINGPINLESS 4 IN RT CASTER

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLKP1465W4
  • Mfr. Model # KP1465W4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application Bakery Equipment, Warehouse Carts
  • Item Rigid Caster
  • Load Rating 800 lbs.
  • Core Color Black
  • Features High Impact
  • Replacement Wheel 65W-4X2
  • Wheel Color Black
  • Overall Height 5-5/8"
  • Frame Material Steel
  • Frame Finish Zinc
  • Durometer 65 D
  • Wheel Width 2"
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 5/16"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Swivel Radius 3-3/8"
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list