SWIVL PLT CSTR W/BRK,120 LB,2-1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVL PLT CSTR W/BRK,120 LB,2-1/2 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKR1
  • Mfr. Model # 1UKR1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 1.25 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish. Double-ball raceways for swivel casters.

Technical Specs

  • Item Swivel Plate Caster w/Brake
  • Core Color Black
  • Load Rating 120 lbs.
  • Overall Height 3-7/16"
  • Frame Material Steel
  • Wheel Color Black
  • Frame Finish Zinc Plated
  • Wheel Dia. 2-1/2"
  • Wheel Width 1-1/8"
  • Durometer 90 Shore A
  • Plate Size 2-3/4 x 3-3/4"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.119"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Rubber
  • Caster Wheel Bearings Delrin
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list