Skip Content
SWIVEL,ZINC PLATED STEEL 1 INNPT IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL,ZINC PLATED STEEL 1 INNPT IN

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C519
  • Mfr. Model # 10C519
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • For Use With 1125 Series featuring 1" inlet hose I.D.
  • Includes Aflas Seals
  • Item Swivel
  • Type Zinc Plated Steel 1" NPT Inlet
  • For Use With Mfr. Model Number 1125 Series

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list