Skip Content
SWIVEL STEM CSTR W/HOOD,2 IN,75 LB, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL STEM CSTR W/HOOD,2 IN,75 LB,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A780
  • Mfr. Model # 3A780
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Swivel Stem Caster
  • Overall Height 2-1/2"
  • Application Office Chairs and Furniture
  • Core Color Silver
  • Load Rating 75 lb.
  • Stem Dia. 7/16"
  • Frame Finish High Nickel
  • Wheel Color Black
  • Wheel Width 13/16"
  • Wheel Dia. 2"
  • Stem Length 1-7/8"
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Includes Half Hood
  • Features Soft Tread for Hard Surfaces
  • Standards BIFMA/ANSI
  • Number of Wheels 1
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Rubber
  • Caster Brake Included No
  • Caster Core Material Rubber
  • Caster Raceway Single Ball
  • Caster Stem Type Round
  • Caster Temp. Range Available Yes
  • Caster Wheel Bearings Ball
  • Caster Temp. Range -40 Degrees F - 160 Degrees F
  • Non-Marking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list