SWIVEL STEM CASTER 5IN DIA. 350 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL STEM CASTER 5IN DIA. 350 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TM27
  • Mfr. Model # 20TM27
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Caster
  • Core Color Black
  • Load Rating 350 lbs.
  • Replacement Wheel 26Y370
  • Stem Dia. 1/2" - 13"
  • Overall Height 6"
  • Wheel Color Gray
  • Standards NSF Listed
  • Stem Length 1-1/2"
  • Wheel Width 1-1/4"
  • Frame Finish Chrome Plated
  • Wheel Dia. 5"
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Brake Included No
  • Caster Load Rating Range Light-Medium Duty
  • Caster Core Material Polyolefin
  • Caster Wheel/Tread Material Polyurethane
  • Caster Stem Type Threaded
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Delrin
  • Caster Thread Size 1/2-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list