Skip Content
SWIVEL STEM CASTER 5IN DIA. 300 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL STEM CASTER 5IN DIA. 300 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TM20
  • Mfr. Model # 20TM20
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Caster
  • Replacement Wheel 26Y371
  • Load Rating 300 lbs.
  • Core Color Black
  • Overall Height 5-7/8"
  • Stem Dia. 7/8"
  • Wheel Color Gray
  • Standards NSF Listed
  • Wheel Width 1-1/4"
  • Stem Length 2-3/16"
  • Frame Finish Chrome Plated
  • Wheel Dia. 5"
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Load Rating Range Light-Medium Duty
  • Caster Brake Included No
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Stem Type Friction Ring
  • Caster Wheel Bearings Delrin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list