Skip Content
SWIVEL STEM CASTER,3 IN,175 LB,RUBB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL STEM CASTER,3 IN,175 LB,RUBB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1G008
  • Mfr. Model # 1G008
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application Office Chairs and Furniture
  • Core Color Silver
  • Item Swivel Stem Caster
  • Load Rating 175 lb.
  • Overall Height 3-3/4"
  • Stem Dia. 7/16"
  • Wheel Width 1"
  • Frame Finish Zinc Plated
  • Stem Length 1-3/8"
  • Wheel Dia. 3"
  • Wheel Color Black
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Features Hard Tread for Carpeted Surfaces
  • Standards BIFMA/ANSI
  • Number of Wheels 1
  • Caster Brake Included No
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Rubber
  • Caster Load Rating Range Light-Medium Duty
  • Caster Raceway Single Ball
  • Caster Stem Type Friction Ring
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -20 Degrees F - 200 Degrees F
  • Non-Marking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list