SWIVEL STEM CASTER,2 IN,75 LB,VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL STEM CASTER,2 IN,75 LB,VINYL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5X757
  • Mfr. Model # 5X757
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Office Chairs and Furniture
  • Features Ball Caster Wheel
  • Item Swivel Stem Caster
  • Core Color Silver
  • Load Rating 75 lb.
  • Overall Height 2-33/64"
  • Wheel Color Black
  • Stem Length 1-7/8"
  • Frame Finish Polished Chrome
  • Wheel Dia. 2"
  • Stem Dia. 7/16"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Includes Wheel Hood
  • Standards BIFMA/ANSI
  • Number of Wheels 1
  • Wheel Width 2"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polypropylene
  • Caster Core Material Polypropylene
  • Caster Raceway Single Ball
  • Caster Wheel Bearings Ball
  • Caster Stem Type Round
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -20 Degrees F - 130 Degrees F
  • Non-Marking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list