Skip Content
SWIVEL STEM CASTER,2 IN,75 LB,VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL STEM CASTER,2 IN,75 LB,VINYL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A816
  • Mfr. Model # 3A816
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Overall Height 2-33/64"
  • Features Ball Caster Wheel
  • Wheel Color Black
  • Item Swivel Stem Caster
  • Stem Dia. 7/16"
  • Application Office Chairs and Furniture
  • Load Rating 75 lb.
  • Core Color Silver
  • Stem Length 1-3/8"
  • Wheel Dia. 2"
  • Frame Finish Polished Chrome
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Includes Wheel Hood
  • Standards BIFMA/ANSI
  • Number of Wheels 1
  • Wheel Width 2"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Brake Included No
  • Caster Core Material Polypropylene
  • Caster Stem Type Friction Ring
  • Caster Wheel/Tread Material Polypropylene
  • Caster Temp. Range Available Yes
  • Caster Raceway Single Ball
  • Caster Wheel Bearings Ball
  • Caster Temp. Range -20 Degrees F - 130 Degrees F
  • Non-Marking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list