SWIVEL STEM CASTER,2 IN,75 LB,RUBBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL STEM CASTER,2 IN,75 LB,RUBBE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1G011
  • Mfr. Model # 1G011
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Office Chairs and Furniture
  • Core Color Silver
  • Item Swivel Stem Caster
  • Load Rating 75 lb.
  • Overall Height 2-1/2"
  • Stem Dia. 7/16"
  • Frame Finish High Nickel
  • Wheel Color Black
  • Stem Length 1-3/8"
  • Wheel Width 13/16"
  • Wheel Dia. 2"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Features Hard Tread for Carpeted Surfaces
  • Standards BIFMA/ANSI
  • Number of Wheels 1
  • Caster Load Rating Range Light-Medium Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Rubber
  • Caster Stem Type Friction Ring
  • Caster Raceway Single Ball
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees F - 160 Degrees F
  • Non-Marking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list