Skip Content
SWIVEL STEM CASTER,2-1/2 IN,75 LB,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL STEM CASTER,2-1/2 IN,75 LB,R

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A786
  • Mfr. Model # 3A786
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Core Color Silver
  • Application Office Chairs and Furniture
  • Item Swivel Stem Caster
  • Load Rating 75 lb.
  • Overall Height 3-1/32"
  • Stem Dia. 3/8"
  • Frame Finish High Nickel
  • Stem Length 1"
  • Wheel Color Black
  • Wheel Width 5/8"
  • Wheel Dia. 2-1/2"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Features Hard Tread for Carpeted Surfaces
  • Standards BIFMA/ANSI
  • Number of Wheels 1
  • Caster Load Rating Range Light-Medium Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Rubber
  • Caster Temp. Range Available Yes
  • Caster Raceway Single Ball
  • Caster Stem Type Friction Ring
  • Caster Wheel Bearings Ball
  • Caster Temp. Range -40 Degrees F - 160 Degrees F
  • Non-Marking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list