SWIVEL STEM CASTER,2-1/2 IN,75 LB,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL STEM CASTER,2-1/2 IN,75 LB,R

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2G006
  • Mfr. Model # 2G006
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Office Chairs and Furniture
  • Item Swivel Stem Caster
  • Core Color Silver
  • Load Rating 75 lb.
  • Overall Height 3-1/32"
  • Stem Dia. 7/16"
  • Wheel Color Black
  • Frame Finish High Nickel
  • Stem Length 7/8"
  • Wheel Dia. 2-1/2"
  • Wheel Width 5/8"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Features Soft Tread for Hard Surfaces
  • Standards BIFMA/ANSI
  • Number of Wheels 1
  • Caster Brake Included No
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Rubber
  • Caster Wheel Bearings Ball
  • Caster Stem Type Friction Ring
  • Caster Raceway Single Ball
  • Caster Temp. Range Available Yes
  • Non-Marking No
  • Caster Temp. Range -40 Degrees F - 160 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list