Skip Content
SWIVEL STEM CASTER,2-1/2 IN,75 LB,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL STEM CASTER,2-1/2 IN,75 LB,R

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2G002
  • Mfr. Model # 2G002
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Office Chairs and Furniture
  • Item Swivel Stem Caster
  • Wheel Color Black
  • Frame Finish Copper
  • Overall Height 3-1/32"
  • Stem Dia. 5/16"
  • Core Color Copper
  • Load Rating 75 lb.
  • Stem Length 1-1/2"
  • Wheel Width 5/8"
  • Wheel Dia. 2-1/2"
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Features Soft Tread for Hard Surfaces
  • Number of Wheels 1
  • Standards BIFMA/ANSI
  • Caster Brake Included No
  • Caster Raceway Single Ball
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Rubber
  • Caster Wheel Bearings Ball
  • Caster Stem Type Grip Neck
  • Caster Temp. Range Available Yes
  • Non-Marking No
  • Caster Temp. Range -40 Degrees F - 160 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list