!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIVEL STEM CASTER,2-1/2 IN,75 LB,R

SWIVEL STEM CASTER,2-1/2 IN,75 LB,R

APPROVED VENDOR

SWIVEL STEM CASTER,2-1/2 IN,75 LB,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL STEM CASTER,2-1/2 IN,75 LB,R

SWIVEL STEM CASTER,2-1/2 IN,75 LB,R

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1G017
  • Mfr. Model # 1G017
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Swivel Stem Caster
  • Load Rating 75 lbs.
  • Wheel Width 5/8 in
  • Wheel/Tread Material Rubber
  • Stem Length 1-1/2"
  • Caster Stem Type Threaded
  • Wheel Core Material Rubber
  • Non-Marking No
  • Operating Temperature Range -40 Degrees F - 160 Degrees F
  • Features Hard Tread for Carpeted Surfaces
  • Caster Sub-Type Swivel
  • Wheel Dia. 2 1/2 in
  • Overall Height 3-1/32"
  • Swivel Raceway Type Single Ball
  • Stem Dia. 3/8"-16
  • Frame Finish High Nickel
  • Core Colour Silver
  • Number of Wheels 1
  • Application Office Chairs and Furniture
  • Standards BIFMA/ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list