Skip Content
SWIVEL SPRAYS,15/16 AND 55/64-27 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SWIVEL SPRAYS,15/16 AND 55/64-27 IN

NEOPERL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XGK8
  • Mfr. Model # 4XGK8
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Swivel Sprays
  • Finish Chrome
  • Package Quantity 1
  • Thread Size 15/16" And 55/64-27
  • Standards -
  • Flow Rate 2.20 gpm
  • Thread Size Type Male
  • Flow Outlet Type Spray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list