!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIVEL SEMI-PNEUMATIC CASTER,2IN W

SWIVEL SEMI-PNEUMATIC CASTER,2IN W

APPROVED VENDOR

SWIVEL SEMI-PNEUMATIC CASTER,2IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL SEMI-PNEUMATIC CASTER,2IN W

SWIVEL SEMI-PNEUMATIC CASTER,2IN W

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM3G117
  • Mfr. Model # 3G117
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.87 lbs

Product Details

Swivel Semi-Pneumatic Caster, Wheel Width 2 In., Wheel Dia. 6 In., Overall Height 7-3/8 In., Inside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Hub Type Symmetrical, Tread Rubber, Load Rating 200 lb., Tire Rim Dia. 3-3/4 In., Tire Thickness 1 In.

Technical Specs

  • Item Swivel Semi-Pneumatic Caster
  • Load Rating 200 lbs.
  • Wheel Width 2 in
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Tread Rubber
  • Tire Rim Dia. 3-3/4"
  • Frame Finish Zinc Plated
  • Caster Sub-Type Swivel
  • Wheel Dia. 6 in
  • Swivel Raceway Type Double Ball
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Number of Wheels 1
  • Tread Colour Black
  • Tire Thickness 1"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list