SWIVEL PRSTLK PLUS MALE BR T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PRSTLK PLUS MALE BR T

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEW172PLP5-2
  • Mfr. Model # W172PLP5-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Male Branch Tee
  • Temp. Range 0 to 200 Degrees F
  • Hex Size 1/2"
  • Tube Size 5/16"
  • Specific Fitting Shape Branch Tee
  • Fitting Connection Type Tube x MNPT
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Material Metal
  • Tube Fitting Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list