Skip Content
SWIVEL PLTE CSTR W/BRKE,1200 LB,8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLTE CSTR W/BRKE,1200 LB,8 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVN5
  • Mfr. Model # 1NVN5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 9.2 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Item Swivel Plate Caster w/Brake
  • Load Rating 1,200 lbs.
  • Core Color Silver
  • Overall Height 9-1/2"
  • Wheel Color Red
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Durometer 95 Shore A
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Plate Size 5 x 5-1/2"
  • Plate Thickness 0.250"
  • Thread Guards No
  • Mounting Bolt Dia. 3/8"
  • Caster Load Rating Range Medium-Duty
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Brake Included Yes
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Aluminum
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Sub-Type Swivel
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list