SWIVEL PLTE CSTR W/BRKE,1200 LB,8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLTE CSTR W/BRKE,1200 LB,8 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUZ2
  • Mfr. Model # 1NUZ2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 9.0 lbs

Product Details

Roller wheel bearings.Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.

Technical Specs

  • Item Swivel Plate Caster w/Brake
  • Load Rating 1,200 lbs.
  • Core Color Silver
  • Overall Height 9-1/2"
  • Wheel Color Blue
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Plate Size 4 x 4-1/2"
  • Wheel Width 2"
  • Durometer 95 Shore A
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Core Material Aluminum
  • Caster Wheel Bearings Roller
  • Caster Wheel/Tread Material Polyurethane
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list