SWIVEL PLTE CSTR W/BRKE,1200 LB,5 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLTE CSTR W/BRKE,1200 LB,5 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVH5
  • Mfr. Model # 1NVH5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 9.2 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Item Swivel Plate Caster w/Brake
  • Core Color Black
  • Load Rating 1,200 lbs.
  • Overall Height 6-1/2"
  • Frame Material Steel
  • Wheel Color Black
  • Frame Finish Yellow Zinc Chromate
  • Wheel Width 2"
  • Plate Size 5 x 5-1/2"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Wheel Dia. 5"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Caster Sub-Type Swivel
  • Mounting Bolt Dia. 3/8"
  • Thread Guards No
  • Caster Brake Included Yes
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Cast Iron
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Temp. Range Available No
  • Caster Core Material Cast Iron
  • Caster Wheel Bearings Roller
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list