SWIVEL PLTE CSTR W/BRKE,1050 LB,5 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLTE CSTR W/BRKE,1050 LB,5 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVL8
  • Mfr. Model # 1NVL8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 9.1 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Core Color Silver
  • Item Swivel Plate Caster w/Brake
  • Load Rating 1,050 lbs.
  • Overall Height 6-1/2"
  • Wheel Color Red
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Durometer 95 Shore A
  • Plate Size 5 x 5-1/2"
  • Wheel Width 2"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 5"
  • Plate Thickness 0.250"
  • Thread Guards No
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Brake Included Yes
  • Caster Raceway Double Ball
  • Caster Core Material Aluminum
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Roller
  • Caster Swivel Lock Type No Lock Included
  • Caster Temp. Range Available No
  • Caster Sub-Type Swivel
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list