Skip Content
SWIVEL PLTE CSTR W/BRKE,1000 LB,5 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLTE CSTR W/BRKE,1000 LB,5 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVB1
  • Mfr. Model # 1NVB1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 6.05 lbs

Product Details

Roller wheel bearings. Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.

Technical Specs

  • Item Swivel Plate Caster w/Brake
  • Core Color Black
  • Overall Height 6-1/2"
  • Load Rating 1,000 lbs.
  • Wheel Color Black
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Durometer 90 Shore D
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 5"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3 x 3"
  • Thread Guards No
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Phenolic
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Phenolic
  • Caster Wheel Bearings Roller
  • Caster Raceway Double Ball
  • Caster Temp. Range Available No
  • Caster Brake Type Side Cam
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list