Skip Content
SWIVEL PLATE CSTR W/TOTAL-LOCK,,5 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CSTR W/TOTAL-LOCK,,5 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVF1
  • Mfr. Model # 1NVF1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Core Color Silver
  • Load Rating 1050 lb.
  • Overall Height 6-1/2"
  • Item Swivel Plate Caster w/Total-Lock
  • Wheel Color Blue
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Durometer 95 Shore A
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 3 x 3"
  • Caster Sub-Type Swivel
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Brake Included Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Load Rating Range Medium-Duty
  • Caster Raceway Double Ball
  • Caster Temp. Range Available No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Swivel Lock Type Total Lock
  • Caster Wheel Bearings Roller
  • Caster Core Material Aluminum
  • Thread Guards No
  • Caster Brake Type Total Lock
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list